Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 100
Mfr # 52403C
Zoro # G0139377
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52403C
- Zoro # G0139377
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Stainless Steel |
Locking | No |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Stroke | 16.14 in |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Bright Brass Finish (571B3)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL79)
- NATIONAL HARDWARE Swing Door Latch Zn Plt (N101-600)
- DELTANA Flush Bolt, Heavy Duty, Square Bright Brass 6" (6FBS3)
- BANSBACH EASYLIFT Shock Absorber, 66 lb., M12x1, 68mm L (FA-1210KB2-C)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- BANSBACH EASYLIFT Bowden Wire Release, 1000mm, Plastic (BE5.1-003)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 (20027A3)
- Bansbach Easylift Gas Springs & Dampers