Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 100
Mfr # 52400C
Zoro # G0139072
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Cylinder Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52400C
- Zoro # G0139072
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Stainless Steel |
Adjustable Resistance | No |
Stroke | 7.87 in |
Fixed Resistance | Yes |
Locking | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Deadbolt Door/Drawer Cabinet Lock, Keyed Alike, 5-Pin Standard, 7/8" Diameter x 15/16" Leng (OLY-500-26D78-4T3)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- ARMSTRONG Ceiling Tile Suspension Grid, White, 2"H, 15/16"W, 48"L (EA7940C)
- WESLOCK Mesa Knob Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007104N4NFR20)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm (FWM-3035TBD-C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (KK2X2-009)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 56 (21954A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52400E)
- SPD Welded Blade End Gas Spring (GSWB3586101)
- Bansbach Easylift Gas Springs & Dampers