Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 10
Mfr # AN651-033
Zoro # G0192315
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M5
- Compressed Length 7.08 in
- Extended Length 12.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN651-033
- Zoro # G0192315
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M5 |
Compressed Length | 7.08 in |
Extended Length | 12.99 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.24 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 10 lb |
Material | Stainless Steel |
Fitting Type | None |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Locking | No |
Stroke | 5.91 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 10 lb, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 5.91 in, Extended Length 12.99 in, Compressed Length 7.08 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Vega 3" x 12" Beveled Glass Metal Look Subway Tile, (ANDVEG175)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 25', Black, 18x18 Mesh, One Roll (3040341)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 36"W x 36"H (GVPVE36X3601SF)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52402E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-067)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22037A3)
- Bansbach Easylift Gas Springs & Dampers