Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 10
Mfr # AN651-025
Zoro # G0192236
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M5
- Compressed Length 5.12 in
- Extended Length 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN651-025
- Zoro # G0192236
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M5 |
Compressed Length | 5.12 in |
Extended Length | 9.06 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.24 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 10 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Stroke | 3.94 in |
Fitting Type | None |
Locking | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 10 lb, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 3.94 in, Extended Length 9.06 in, Compressed Length 5.12 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring Assortment, Green (HOR350)
- PRIME-LINE Cable Ferrule/Stop 1/8 In (GD 12151)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0375MA)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103605)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., M10x1, 53mm L (FA-1008PB2-C)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22011A3)
- SPD Welded Blade End Gas Spring (GSWB3785179)
- Bansbach Easylift Gas Springs & Dampers