Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 250
Mfr # KK2X2-009
Zoro # G0193374
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rigid Locking
- Force 250 lb
- Material Steel
- Rod Thread Size M10
- Compressed Length 16.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # KK2X2-009
- Zoro # G0193374
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 16.42 in |
Extended Length | 24.29 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Rigid Locking |
Force | 250 lb |
Material | Steel |
Stroke | 7.87 in |
Locking | Yes |
Fitting Type | Elbow 1-Side |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Description
Gas Spring, Rigid Locking, Material Steel, Force 250 lb, Rod Thread Size M10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 24.29 in, Compressed Length 16.42 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-9, PK50 (3MRH7)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05200WN (LL1S14X05200WN)
- PALISADE Vinyl L-Trim 94"L in Wintry Mix, PK5 (19108PK)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21950A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- GENESIS Gs08-0800Pe10-094 Gas Spring (GSS 6298UH)
- Bansbach Easylift Gas Springs & Dampers