Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 200
Mfr # BK2X6-008
Zoro # G0193094
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 28.15 in
- Extended Length 52.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # BK2X6-008
- Zoro # G0193094
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | MF10 |
Compressed Length | 28.15 in |
Extended Length | 52.17 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Fitting Thread Size | M79 |
Details
Item | Gas Spring |
Type | Spring Locking |
Force | 200 lb |
Material | Steel |
Adjustable Resistance | No |
Stroke | 24.02 in |
Fixed Resistance | Yes |
Fitting Type | Elbow 1-Side |
Locking | Yes |
Description
Gas Spring, Spring Locking, Material Steel, Force 200 lb, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M79, Stroke 24.02 in, Extended Length 52.17 in, Compressed Length 28.15 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Silicone, MS 35489-40X, PK5 (3MRR7)
- GMS GMS:GMS 1-1/8" Mortise Cyl - Brass - Kwikset (GMS-M118-KW-3-ST-A2)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- PRIME-LINE 58 Pound , Diecast, White, Spring Door Closer Single Pack (KC50HD)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- SPD Welded Blade End Gas Spring (GSWB414633)
- Bansbach Easylift Gas Springs & Dampers