Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 200
Mfr # BK2X3-009
Zoro # G0192823
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 16.14 in
- Extended Length 28.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # BK2X3-009
- Zoro # G0192823
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | MF10 |
Compressed Length | 16.14 in |
Extended Length | 28.15 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M52 |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Spring Locking |
Force | 200 lb |
Material | Steel |
Locking | Yes |
Stroke | 12.01 in |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Fitting Type | Elbow 1-Side |
Description
Gas Spring, Spring Locking, Material Steel, Force 200 lb, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M52, Stroke 12.01 in, Extended Length 28.15 in, Compressed Length 16.14 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- IVES COMMERCIAL Aluminum Commercial Handrail Bracket Aluminum Finish (HB159A27)
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- COMPONENT HARDWARE Offset Polished CP Walk-In Cooler Door L (W19-2000)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-101)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55402B)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 (HX3P1-001)
- SPD Welded Blade End Gas Spring (GSWB236678)
- Bansbach Easylift Gas Springs & Dampers