Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 150lb
Mfr # KK2X3-007
Zoro # G0193532
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rigid Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 23.04 in
- Extended Length 35.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # KK2X3-007
- Zoro # G0193532
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | MF10 |
Compressed Length | 23.04 in |
Extended Length | 35.04 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | Rigid Locking |
Force | 150 lb |
Material | Steel |
Fixed Resistance | Yes |
Locking | Yes |
Stroke | 12 in |
Adjustable Resistance | No |
Fitting Type | Elbow 1-Side |
Description
Gas Spring, Rigid Locking, Material Steel, Force 150 lb, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 12 in, Extended Length 35.04 in, Compressed Length 23.04 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Modern Rose Pass Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PA10B)
- OEM CHIPS: TRANSPONDER CHIP VW ID48 CAN A1 TP23 (CHIP-VW-48CAN-A1)
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJA3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-013)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-067)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-077)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-049)
- GENESIS Gs08-0800Pe10-065 Gas Spring (GSS 6297UM)
- Bansbach Easylift Gas Springs & Dampers