Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 100
Mfr # BK2X1-020
Zoro # G0192534
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 10.29 in
- Extended Length 15.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # BK2X1-020
- Zoro # G0192534
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | MF10 |
Compressed Length | 10.29 in |
Extended Length | 15.94 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M23 |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Spring Locking |
Force | 100 lb |
Material | Steel |
Locking | Yes |
Adjustable Resistance | No |
Stroke | 5.91 in |
Fixed Resistance | Yes |
Fitting Type | Elbow 1-Side |
Description
Gas Spring, Spring Locking, Material Steel, Force 100 lb, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M23, Stroke 5.91 in, Extended Length 15.94 in, Compressed Length 10.29 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-630)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- PAWLING Wall Covering, 8 x 96 In, Eggshell, PK3 (CR-48-8-370)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60004DHD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52400F)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- Bansbach Easylift Gas Springs & Dampers