Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 90
Mfr # 60000ED3
Zoro # G0139727
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 7.67 in
- Extended Length 11.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60000ED3
- Zoro # G0139727
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 7.67 in |
Extended Length | 11.61 in |
Rod Dia. | 0.32 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 90 lb |
Material | Steel |
Locking | No |
Fixed Resistance | Yes |
Stroke | 3.94 in |
Fitting Type | Elbow |
Adjustable Resistance | No |
Description
Gas Spring, High Temperature, Material Steel, Force 90 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 11.61 in, Compressed Length 7.67 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Aluminum Regular Duty Spring 105DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hard (21201U62802)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- ILCO Ilco: Key Blanks, 1678 EBERHARD (ILCO-1678)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3033723)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60000DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-050)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- Bansbach Easylift Gas Springs & Dampers