Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 80
Mfr # 60003DD3
Zoro # G0139982
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.62 in
- Extended Length 19.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60003DD3
- Zoro # G0139982
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 11.62 in |
Extended Length | 19.49 in |
Cylinder Dia. | 0.75 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 80 lb |
Material | Steel |
Fixed Resistance | Yes |
Locking | No |
Adjustable Resistance | No |
Fitting Type | Elbow |
Stroke | 7.87 in |
Description
Gas Spring, High Temperature, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 19.49 in, Compressed Length 11.62 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Tailpiece 26397058 (056306)
- ZORO SELECT Heavy Duty Corner Brace, 3 Wx3 In L (1WDD2)
- RENIN Renin 72 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE072080)
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60003HD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-070)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60004DHD3)
- SPD Welded Blade End Gas Spring (GSWB2447112)
- Bansbach Easylift Gas Springs & Dampers