Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 80
Mfr # 60002DD3
Zoro # G0139894
product price: $68.69
/ea
$68.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 10.04 in
- Extended Length 16.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60002DD3
- Zoro # G0139894
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.04 in |
Extended Length | 16.34 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 80 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | Elbow |
Stroke | 6.3 in |
Locking | No |
Fixed Resistance | Yes |
Description
Gas Spring, High Temperature, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 6.3 in, Extended Length 16.34 in, Compressed Length 10.04 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- HILLMAN NFL New Orleans Saints House/Office Key Blank 68 SC1 Single For Schlage Locks, 6PK (89602)
- DURA-LIFT 0.207 in Wirex1.75 in Dx23 in L Torsion Springs Left & Right Wound Pair Sectional Garage Doors (DLTY17523B)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (52400I)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-070)
- Bansbach Easylift Gas Springs & Dampers