Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 60
Mfr # 60003BD3
Zoro # G0139964
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.62 in
- Extended Length 19.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 60003BD3
- Zoro # G0139964
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 11.62 in |
Extended Length | 19.49 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 60 lb |
Material | Steel |
Fitting Type | Elbow |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, High Temperature, Material Steel, Force 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 19.49 in, Compressed Length 11.62 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- ZORO APPROVED SUPPLIER Porch Swing Spring (4001)
- PALISADE Vinyl J-Trim 94"L in Natural Oak, PK5 (19081PK)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60003DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60003HD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-109)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-052)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (22152A3)
- Bansbach Easylift Gas Springs & Dampers