Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 40
Mfr # 60000AD3
Zoro # G0139684
original price:
$84.79
36% off
new price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 7.67 in
- Extended Length 11.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60000AD3
- Zoro # G0139684
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 7.67 in |
Extended Length | 11.61 in |
Rod Dia. | 0.32 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 40 lb |
Material | Steel |
Locking | No |
Fitting Type | Elbow |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Stroke | 3.94 in |
Description
Gas Spring, High Temperature, Material Steel, Force 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 11.61 in, Compressed Length 7.67 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2268MHCCOLLH154916)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57867)
- LAWNITATOR 111492 0.75 in. Sliding Screen Door Roller; Pack 2 (LA932183)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60000DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-062)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- SPD Welded Blade End Gas Spring (GSWB238045)
- Bansbach Easylift Gas Springs & Dampers