Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 30,
Mfr # 60004GD3
Zoro # G0140034
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.61 in
- Extended Length 19.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60004GD3
- Zoro # G0140034
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 11.61 in |
Extended Length | 19.88 in |
Rod Dia. | 0.32 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 30 lb |
Material | Steel |
Fitting Type | Elbow |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Locking | No |
Stroke | 8.27 in |
Description
Gas Spring, High Temperature, Material Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 8.27 in, Extended Length 19.88 in, Compressed Length 11.61 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SEH 24V AL)
- BRINKS COMMERCIAL Matte Black Knob and Deadbolt Set 2 in (BC40106)
- DELTANA Satin Brass Spring Hinge (DSH4R44)
- PRIME-LINE Safety Spring Door Closer, UL Listed, Chrome (KC67US)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60004DHD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 156mm L (FPD-1050B2-CW)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 130 (AN042-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-066)
- SPD Welded Blade End Gas Spring (GSWB3785168)
- Bansbach Easylift Gas Springs & Dampers