Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 30
Mfr # 60001GD3
Zoro # G0139763
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 9.25 in
- Extended Length 14.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 60001GD3
- Zoro # G0139763
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.25 in |
Extended Length | 14.76 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 30 lb |
Material | Steel |
Fixed Resistance | Yes |
Stroke | 5.51 in |
Adjustable Resistance | No |
Locking | No |
Fitting Type | Elbow |
Description
Gas Spring, High Temperature, Material Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.51 in, Extended Length 14.76 in, Compressed Length 9.25 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in (4EVL2)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KD)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60, (60001BD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- GENESIS Gs08-0675Pe10-049 Gas Spring (GSS 1134UC)
- Bansbach Easylift Gas Springs & Dampers