Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 30
Mfr # 60000GD3
Zoro # G0139675
original price:
$67.00
20% off
new price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 7.67 in
- Extended Length 11.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60000GD3
- Zoro # G0139675
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 7.67 in |
Extended Length | 11.61 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 30 lb |
Material | Steel |
Locking | No |
Fitting Type | Elbow |
Stroke | 3.94 in |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Description
Gas Spring, High Temperature, Material Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 11.61 in, Compressed Length 7.67 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 11/16 in W (41/30 KA)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900TG (LP2S12X05900TG)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-P2-L102-G1)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF543-004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- SPD Welded Blade End Gas Spring (GSWB418622)
- Bansbach Easylift Gas Springs & Dampers