Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 20
Mfr # 60002D3
Zoro # G0139842
original price:
$68.69
5% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 10.04 in
- Extended Length 16.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60002D3
- Zoro # G0139842
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.04 in |
Extended Length | 16.34 in |
Rod Dia. | 0.32 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 20 lb |
Material | Steel |
Fixed Resistance | Yes |
Locking | No |
Stroke | 6.3 in |
Fitting Type | Elbow |
Adjustable Resistance | No |
Description
Gas Spring, High Temperature, Material Steel, Force 20 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 6.3 in, Extended Length 16.34 in, Compressed Length 10.04 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Nickel (DP-R02 15)
- KEYLESSFACTORY VW HU162T Key Blade (10 PACK) (MTK-HU162T)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- HAGER COMPANIES Hager Full Mortise, Five Knuckle, Plain Bearing Hinge 1279 4.5" x 4" US26D (127900045004026D)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 130 (AN042-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- Bansbach Easylift Gas Springs & Dampers