Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 15,
Mfr # 60002FD3
Zoro # G0139833
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 10.04 in
- Extended Length 16.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60002FD3
- Zoro # G0139833
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.04 in |
Extended Length | 16.34 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 15 lb |
Material | Steel |
Locking | No |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Fitting Type | Elbow |
Stroke | 6.3 in |
Description
Gas Spring, High Temperature, Material Steel, Force 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 6.3 in, Extended Length 16.34 in, Compressed Length 10.04 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4108-08 32D)
- TELL Deadbolt Sngl Comm Us32D (CL100055)
- ADAMS RITE 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Duronodic Dark Bronze (7440-313)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- KASAWARE Soft-close Damper, 2PK (KFSCD-A-NI2)
- Bansbach Easylift Gas Springs & Dampers