Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 15
Mfr # 60000FD3
Zoro # G0139657
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 7.67 in
- Extended Length 11.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60000FD3
- Zoro # G0139657
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 7.67 in |
Extended Length | 11.61 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 15 lb |
Material | Steel |
Fitting Type | Elbow |
Fixed Resistance | Yes |
Stroke | 3.94 in |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, High Temperature, Material Steel, Force 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 11.61 in, Compressed Length 7.67 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Grid Max 4' Main, Use With 15/16inW Grid, White - Package of 25 (210-00)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 18 x 12 (MP1812S)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF242-066)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-092)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60000DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- SPD Welded Blade End Gas Spring (GSWB228656)
- Bansbach Easylift Gas Springs & Dampers