Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 120
Mfr # 60003HD3
Zoro # G0140007
original price:
$87.85
27% off
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.62 in
- Extended Length 19.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 60003HD3
- Zoro # G0140007
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 11.62 in |
Extended Length | 19.49 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 120 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | Elbow |
Fixed Resistance | Yes |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, High Temperature, Material Steel, Force 120 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 19.49 in, Compressed Length 11.62 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021M-26D-41)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- ILCO Ilco: Key Blanks, 1003M-CO106 CORBIN (O3M 22R14) (ILCO-1003M-CO106)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22011A3)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- Bansbach Easylift Gas Springs & Dampers