Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 120
Mfr # 60002HD3
Zoro # G0139912
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 10.04 in
- Extended Length 16.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 60002HD3
- Zoro # G0139912
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.04 in |
Extended Length | 16.34 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 120 lb |
Material | Steel |
Fitting Type | Elbow |
Locking | No |
Stroke | 6.3 in |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Description
Gas Spring, High Temperature, Material Steel, Force 120 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 6.3 in, Extended Length 16.34 in, Compressed Length 10.04 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B212 Satin Stainless Steel Hook (B212)
- ZORO SELECT O-Ring, Dash 225, Viton, 0.13 In., PK10 (U38871.012.0187)
- KIPP Spring Plunger Standard Spring Force D=M05 L=18, Stainless Steel, Comp: Pin Stainless Steel (K0319.05)
- M-D M-D 43822 Break Threshold, 36 in L, 4-9/16 in W, Aluminum (43822)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF242-072)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 15 (AN041-028)
- Bansbach Easylift Gas Springs & Dampers