Shop All Electro Mechanical Actuators
Bansbach Easylift
Electric 24V Electric Linear Actuator, 10
Mfr # EEL-50-400-F
Zoro # G5144983
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # EEL-50-400-F
- Zoro # G5144983
- Country of Origin United States
- Category Electro Mechanical Actuators
Details
Item | Electric 24V Electric Linear Actuator,10 |
Description
Electric 24V Electric Linear Actuator,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-187)
- NATIONAL Small Bore Inch Seal, 471833 (471833)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 8 In (K2G20-115V-BR-08)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 12 In (K2XG20-12V-12)
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 12V DC (LT25-1-200)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- DANFOSS Actuator, Electrical, Feedback Signal (082H5004)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 12 In (K2G10-12V-BR-12)
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 2.5A (LT25-1-50)
- Bansbach Easylift Electro Mechanical Actuators