Shop All Electro Mechanical Actuators
Bansbach Easylift
Electric 24V Electric Linear Actuator, 10
Mfr # EEL-50-200-F
Zoro # G5144186
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # EEL-50-200-F
- Zoro # G5144186
- Country of Origin United States
- Category Electro Mechanical Actuators
Details
Item | Electric 24V Electric Linear Actuator,10 |
Description
Electric 24V Electric Linear Actuator,10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 30mm (L09930MM)
- CONRADER Safety Valve, Soft Seat, 1 In, 125 PSI (SRV765-1-125)
- DODGE 1040T GRID (006277 4DG 7/8)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- BAILEY 12V DC Linear Actuator Mounting Bracket (139278)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS25-1B5TN-04)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 1200 lb., 12 In (K2G20-24V-BR-12)
- AERCO Actuator, Boiler and Water Heater (69170)
- LINAK 6000N 4000N 24V-DC LINEAR SERVO MOTORS AND ACTUATOR (DK-6430 3510A0+2A150B26)
- DUFF-NORTON LinearActuator, 9 4/5"Stroke L., 12V DC (LT100-1-250)
- WARNER LINEAR Linear Actuator, 12VDC, 1200 lb., 4 In (K2XG10-12V-04)
- Bansbach Easylift Electro Mechanical Actuators