Shop All Electro Mechanical Actuators
Bansbach Easylift
Electric 24V Electric Linear Actuator, 10
Mfr # EEL-50-100-F
Zoro # G5144694
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # EEL-50-100-F
- Zoro # G5144694
- Country of Origin United States
- Category Electro Mechanical Actuators
Details
Item | Electric 24V Electric Linear Actuator,10 |
Description
Electric 24V Electric Linear Actuator,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- ARO Valve, Exhaust, 3/8 In (EV375)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-1001-16FO-NL)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 7A (TMD02-1906-4)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2XG10-12V-18)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2G20-12V-BR-12)
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 2.5A (LT25-1-50)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS26-1B5TN-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- BAILEY HYDRAULICS Linear Actuator 12V Dc 11.34'' Stroke, 20.8'' Retract, 31.42'' Extend (139279)
- Bansbach Easylift Electro Mechanical Actuators