Shop All Electro Mechanical Actuators
Bansbach Easylift
Electric 24V Electric Linear Actuator, 10
Mfr # EEL-35-400-F
Zoro # G5144798
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # EEL-35-400-F
- Zoro # G5144798
- Country of Origin United States
- Category Electro Mechanical Actuators
Details
Item | Electric 24V Electric Linear Actuator,10 |
Description
Electric 24V Electric Linear Actuator,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELWORKS 0.25 in. x 33 ft. Retractable Air-Hose Reel (TRI-L705102A)
- MI-T-M Cam Switch (32-0464)
- POWERDRIVE QD Bushing, Series SF, 1-5/8" Bore (SF-1-5/8)
- ENERPAC P391, Single Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P391)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 4 In (K2G20-24V-BR-04)
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50P)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- AERCO Actuator, Boiler and Water Heater (69170)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT225-1-150)
- Bansbach Easylift Electro Mechanical Actuators