Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd
Mfr # 96351
Zoro # G3528567
original price:
$22.79
10% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10mm Ball/Socket 19mm M8 Thread 5/16-18UNC-2A
- For Use With Gas Springs
- Application Gas Spring Connector
- Material Zinc Plated steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96351
- Zoro # G3528567
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Elbow Joint |
Type | 10mm Ball/Socket 19mm M8 Thread 5/16-18UNC-2A |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Material | Zinc Plated steel |
Description
Elbow Joint, 10mm Ball/Socket 19mm M8 Thread 5/16-18UNC-2A, Material Zinc Plated Steel, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (1732AD)
- KERI Proximity Card (KC-10X)
- PALISADE Vinyl J-Trim 94"L in Carrara Marbl, PK5 (19010PK)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd (96140)
- AMPG Ball Bracket, 10mm (Stl) Alum 2.51", 90Deg (FITK-T5)
- Bansbach Easylift Gas Spring Brackets & Fittings