Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Extension, Extended Length 7.24
Mfr # HX6M0-002
Zoro # G0280813
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Only
- Material Steel
- Compressed Length 5.28 in
- Extended Length 7.24 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # HX6M0-002
- Zoro # G0280813
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 5.28 in |
Extended Length | 7.24 in |
Ball Diameter | 0.31 in |
Fitting Thread Size | M5 |
Rod Dia. | 0.24 in |
Cylinder Dia. | 0.59 in |
Details
Item | Dampers |
Type | Extension Only |
Material | Steel |
Locking | No |
Stroke | 1.97 in |
Fixed Resistance | No |
Max. Weight | 180 lb |
Fitting Type | Elbow |
Adjustable Resistance | Yes |
Damper Type | Extension Only |
Description
Dampers, Extension Only, Material Steel, Max. Weight 180 lb, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type Elbow, Fitting Thread Size M5, Ball Diameter 0.31 in, Stroke 1.97 in, Extended Length 7.24 in, Compressed Length 5.28 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Extension Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Antique Brass Hinge 17413125EA (30552)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 3-5/16 in. L Polished Stainless Steel Bolt Snap 170 lb (T7631304)
- DETEX 1-1/8" Mortise Cyl, 6P Schl C Kwy, Straight cam, KD, 626, 4 Pack (MC65 (4PK))
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- BANSBACH EASYLIFT Shock Absorber, 66 lb., M12x1, 68mm L (FA-1210KB2-C)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60001CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-042)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- Bansbach Easylift Gas Springs & Dampers