Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Extension, Extended Length 16.14
Mfr # HX1M1-002
Zoro # G1857597
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Only
- Material Steel
- Compressed Length 10.24 in
- Extended Length 16.14 in
- Adjustable Resistance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # HX1M1-002
- Zoro # G1857597
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 10.24 in |
Extended Length | 16.14 in |
Fitting Thread Size | M8 |
Ball Diameter | 0.39 in |
Rod Dia. | 0.31 in |
Cylinder Dia. | 0.87 in |
Details
Item | Dampers |
Type | Extension Only |
Material | Steel |
Adjustable Resistance | Yes |
Locking | No |
Damper Type | Extension Only |
Max. Weight | 405 lb |
Stroke | 5.91 in |
Fixed Resistance | No |
Fitting Type | Elbow |
Description
Dampers, Extension Only, Material Steel, Max. Weight 405 lb, Locking No, Rod Dia. 0.31 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.39 in, Stroke 5.91 in, Extended Length 16.14 in, Compressed Length 10.24 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Extension Only
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 48 in. x 80 1/2 in. Harmony 1-Lite Mirror Bypass Door (EU3210PWCLE048080)
- E900 HARDWARE P720 28 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P720)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in River Walk (EB800-559)
- SARGENT 6-Pin Keyblank, HN Keyway, Embossed Logo Only, 50 Pack (6270HN (50PK))
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF042-064)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-051)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- WHITECAP 10" Gas Spring - 20lb - Black Nitrate (G-3020C)
- Bansbach Easylift Gas Springs & Dampers