Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Compression, Extended 20.47
Mfr # HX3N2-001
Zoro # G1983396
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Only
- Material Steel
- Compressed Length 12.6 in
- Extended Length 20.47 in
- Rod Dia. 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # HX3N2-001
- Zoro # G1983396
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 12.6 in |
Extended Length | 20.47 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Fitting Thread Size | M8 |
Ball Diameter | 0.51 in |
Details
Item | Dampers |
Type | Compression Only |
Material | Steel |
Adjustable Resistance | Yes |
Damper Type | Compression Only |
Stroke | 7.87 in |
Fixed Resistance | No |
Fitting Type | Elbow |
Locking | No |
Max. Weight | 674 lb |
Description
Dampers, Compression Only, Material Steel, Max. Weight 674 lb, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 in, Stroke 7.87 in, Extended Length 20.47 in, Compressed Length 12.6 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Montauk Black SAMPLE Honed Slate Floor And Wall Tile (ZOR-NS-0083-SAM)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (HH075596-MB-10B)
- SCHLAGE COMMERCIAL Matte Black Armor Front 09663622 (09663622)
- EMTEK Edge Cabinet Pull with 6 in Center to Center Satin Brass Finish (87120US4)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55402B)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- BANSBACH EASYLIFT Lever Release Towards Spring (8452)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- Bansbach Easylift Gas Springs & Dampers