Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Both Directions, Extended 7.24
Mfr # HX6P0-003
Zoro # G2898481
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Both Directions
- Material Steel
- Compressed Length 5.28 in
- Extended Length 7.24 in
- Ball Diameter 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # HX6P0-003
- Zoro # G2898481
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 5.28 in |
Extended Length | 7.24 in |
Ball Diameter | 0.31 in |
Fitting Thread Size | M5 |
Rod Dia. | 0.24 in |
Cylinder Dia. | 0.59 in |
Details
Item | Dampers |
Type | Both Directions |
Material | Steel |
Adjustable Resistance | Yes |
Max. Weight | 180 lb |
Fixed Resistance | No |
Stroke | 1.97 in |
Damper Type | Both Directions |
Fitting Type | Elbow |
Locking | No |
Description
Dampers, Both Directions, Material Steel, Max. Weight 180 lb, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type Elbow, Fitting Thread Size M5, Ball Diameter 0.31 in, Stroke 1.97 in, Extended Length 7.24 in, Compressed Length 5.28 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook, Storage, 11 In (4PB78)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- PRIME-LINE Dead Lock Dbl Cylinder (U9972)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 156mm L (FPD-1050B2-CW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN042-055)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21950A3)
- Bansbach Easylift Gas Springs & Dampers