Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Both Directions, Extended 24.41
Mfr # HX3P0-002
Zoro # G2288623
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Both Directions
- Material Steel
- Compressed Length 14.57 in
- Extended Length 24.41 in
- Stroke 9.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # HX3P0-002
- Zoro # G2288623
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 14.57 in |
Extended Length | 24.41 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Ball Diameter | 0.51 in |
Fitting Thread Size | M8 |
Details
Item | Dampers |
Type | Both Directions |
Material | Steel |
Stroke | 9.84 in |
Max. Weight | 674 lb |
Fixed Resistance | No |
Locking | No |
Adjustable Resistance | Yes |
Fitting Type | Elbow |
Damper Type | Both Directions |
Description
Dampers, Both Directions, Material Steel, Max. Weight 674 lb, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 in, Stroke 9.84 in, Extended Length 24.41 in, Compressed Length 14.57 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In (2MDL2)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED36-AL)
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- SPEC Compression Spring , PK5 (C08131352000S)
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm (FDT-47A-203)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 130 (AN042-058)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52402)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-067)
- Bansbach Easylift Gas Springs & Dampers