Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Both Directions, Extended 20.47
Mfr # HX3P2-001
Zoro # G0625055
original price:
$191.58
7% off
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Both Directions
- Material Steel
- Compressed Length 12.6 in
- Extended Length 20.47 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # HX3P2-001
- Zoro # G0625055
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 12.6 in |
Extended Length | 20.47 in |
Cylinder Dia. | 1.1 in |
Ball Diameter | 0.51 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M8 |
Details
Item | Dampers |
Type | Both Directions |
Material | Steel |
Locking | No |
Max. Weight | 674 lb |
Stroke | 7.87 in |
Fixed Resistance | No |
Damper Type | Both Directions |
Adjustable Resistance | Yes |
Fitting Type | Elbow |
Description
Dampers, Both Directions, Material Steel, Max. Weight 674 lb, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 in, Stroke 7.87 in, Extended Length 20.47 in, Compressed Length 12.6 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK For 13" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_13)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 36 x 100', Silver Gray, 57x16 Mesh, One Roll (3003582)
- KABA Kaba: Simplex 1011-26D Pushbutton Lock - Satin Chrome (KABA-101126D41)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-101)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 24.41 (HX3P0-002)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-067)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016EB-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- Bansbach Easylift Gas Springs & Dampers