Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Both Directions, Extended 16.54
Mfr # HX3P1-001
Zoro # G1557735
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Both Directions
- Material Steel
- Compressed Length 10.63 in
- Extended Length 16.54 in
- Stroke 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # HX3P1-001
- Zoro # G1557735
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 10.63 in |
Extended Length | 16.54 in |
Rod Dia. | 0.39 in |
Ball Diameter | 0.51 in |
Cylinder Dia. | 1.1 in |
Fitting Thread Size | M8 |
Details
Item | Dampers |
Type | Both Directions |
Material | Steel |
Stroke | 5.91 in |
Max. Weight | 674 lb |
Locking | No |
Damper Type | Both Directions |
Fitting Type | Elbow |
Adjustable Resistance | Yes |
Fixed Resistance | No |
Description
Dampers, Both Directions, Material Steel, Max. Weight 674 lb, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 in, Stroke 5.91 in, Extended Length 16.54 in, Compressed Length 10.63 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- PRIMELINE TOOLS Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack) (MP7147)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE072080)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-062)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-062)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- Bansbach Easylift Gas Springs & Dampers