Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Both Directions, Extended 16.14
Mfr # HX1P1-002
Zoro # G3093395
original price:
$143.00
8% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Both Directions
- Material Steel
- Compressed Length 10.24 in
- Extended Length 16.14 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # HX1P1-002
- Zoro # G3093395
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 10.24 in |
Extended Length | 16.14 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.31 in |
Cylinder Dia. | 0.87 in |
Ball Diameter | 0.39 in |
Details
Item | Dampers |
Type | Both Directions |
Material | Steel |
Locking | No |
Max. Weight | 405 lb |
Stroke | 5.91 in |
Fitting Type | Elbow |
Fixed Resistance | No |
Adjustable Resistance | Yes |
Damper Type | Both Directions |
Description
Dampers, Both Directions, Material Steel, Max. Weight 405 lb, Locking No, Rod Dia. 0.31 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.39 in, Stroke 5.91 in, Extended Length 16.14 in, Compressed Length 10.24 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (143PA-84)
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21LJ)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M8x0.75, 37mm L (FA-0805SB1-C)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- GENESIS Gs08-0425Pe10-094 Gas Spring (GSS 1907UD)
- Bansbach Easylift Gas Springs & Dampers