Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Clevis Clip w/Bolt 8mm Hole 32mm M8 Thrd
Mfr # 96164
Zoro # G3545631
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8mm Hole Length 32mm M8 Thread
- For Use With Gas Springs
- Material Zinc Plated steel
- Application Gas Spring Connector
- Eyelet Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96164
- Zoro # G3545631
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 8 mm |
Details
Item | Clevis Clip with Bolt |
Type | 8mm Hole Length 32mm M8 Thread |
For Use With | Gas Springs |
Material | Zinc Plated steel |
Application | Gas Spring Connector |
Description
Clevis Clip with Bolt, 8mm Hole Length 32mm M8 Thread, Material Zinc Plated Steel, Eyelet Diameter 8 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-160SN)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BWE 619)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Double Cylinder Single Pack (U 9972)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- BANSBACH EASYLIFT Bracket 900BA5SB, Quick Fastner 8mm (96050)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT C Bracket, 8mm Bushing, Zinc Plated Steel (960068)
- BANSBACH EASYLIFT C Bracket, Pin, Zinc Plated Steel (96006)
- BANSBACH EASYLIFT Ball Socket, M8 Thread (96060)
- AMPG Ball Bracket, 16mm Ball Stud 18-8 SS USA (FITK55SS)
- Bansbach Easylift Gas Spring Brackets & Fittings