Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Clevis Clip w/Bolt 10mm Hole 40mm M10 Th
Mfr # 96125
Zoro # G3520851
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10mm Hole Length 40mm, M10 Thread
- For Use With Gas Springs
- Application Gas Spring Connector
- Eyelet Diameter 10 mm
- Material Zinc Plated steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96125
- Zoro # G3520851
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 10 mm |
Details
Item | Clevis Clip with Bolt |
Type | 10mm Hole Length 40mm, M10 Thread |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Material | Zinc Plated steel |
Description
Clevis Clip with Bolt, 10mm Hole Length 40mm, M10 Thread, Material Zinc Plated Steel, Eyelet Diameter 10 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76500)
- PRIMELINE TOOLS 1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack) (N 6514)
- ELESA Levelling feet, LV.A-80-14-AS-SST-M12x68-ESD-C (LV.A-SST-ESD-C)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- BANSBACH EASYLIFT Hinge Eye, M8 Thread SW 10 W 8.2 H 20 (96115)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 8mm Hole 32mm M8 Thrd (96164)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- Bansbach Easylift Gas Spring Brackets & Fittings