Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
C Bracket, Pin, Zinc Plated Steel
Mfr # 96006
Zoro # G1090004
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- For Use With Hinge Eye
- Material Zinc Plated steel
- Features 0.16 in Pin dia, 3 in Hole Spacing, 3.78 in L x 0.69 in W x 1.02 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96006
- Zoro # G1090004
- Country of Origin United States
- Category Gas Spring Brackets & Fittings
Details
Item | C Bracket |
Type | Pin |
For Use With | Hinge Eye |
Material | Zinc Plated steel |
Features | 0.16 in Pin dia, 3 in Hole Spacing, 3.78 in L x 0.69 in W x 1.02 in H |
Description
C Bracket, Pin, Material Zinc Plated Steel, For Use With Hinge Eye, Features 0.16 in Pin dia, 3 in Hole Spacing, 3.78 in L x 0.69 in W x 1.02 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lock, Zinc, 7-5/16" L x 1-9/32" H (13-192)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY4)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (004-8-16AC/4-6DC)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- BANSBACH EASYLIFT Hinge Eye SW 12, W 8.2, H25 (96457)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th (96125)
- BANSBACH EASYLIFT Hinge Head, 8mm Eyelet, M8 Thread (96116)
- Bansbach Easylift Gas Spring Brackets & Fittings