Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Bracket 900BA5, 13mm Ball
Mfr # 96294
Zoro # G1438026
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 13mm Ball
- For Use With Hinge Eye
- Material Zinc Plated steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96294
- Zoro # G1438026
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Bracket 900BA5 |
Type | 13mm Ball |
For Use With | Hinge Eye |
Material | Zinc Plated steel |
Description
Bracket 900BA5, 13mm Ball, Material Zinc Plated Steel, For Use With Hinge Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC WHT Wired Chime (SL-2735-02)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Cylindrical Passage Hall/Closet Door Knob (DL-SVB10-US32D)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (SPC1319475)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Lifetime Brass (SDP25CR003)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 15mm M5 Thrd (96108)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- BANSBACH EASYLIFT Hinge Eye, M8 Thread SW 10 W 8.2 H 20 (96115)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- BANSBACH EASYLIFT Bracket 900BA14SR, E-Clip 6mm (96032)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- Bansbach Easylift Gas Spring Brackets & Fittings