Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Bracket 900BA4, 13mm Ball
Mfr # 96293
Zoro # G1761042
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 13mm Ball
- For Use With Hinge Eye
- Material Zinc Plated steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96293
- Zoro # G1761042
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Bracket 900BA4 |
Type | 13mm Ball |
For Use With | Hinge Eye |
Material | Zinc Plated steel |
Description
Bracket 900BA4, 13mm Ball, Material Zinc Plated Steel, For Use With Hinge Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEJ8)
- HEXARMOR XP AirBridge Suspension System (17-19001)
- PERFECT SHUTTERS 15 Inch x 59 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-59-331)
- PRESTOLOCK Luggage Lock, Standard Shackle, Rectangular Die Cast Zinc Body, Hardened Steel Shackle, 1/2 in W (900-TSA LOCK NANUK)
- BANSBACH EASYLIFT M5 Hinge Eye SW 3, W 6.2, H 16 (96105)
- BANSBACH EASYLIFT Ball Socket, M8 Thread (96060)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- BANSBACH EASYLIFT Hinge Eye, 6.2mm 16mm M5 Thread (96150)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- AMPG Ball Bracket, 10mm Ball (Stl) Flat Alum (FITK-T1)
- Bansbach Easylift Gas Spring Brackets & Fittings