Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Bracket 900BA1SB, Quick Fastner 8mm
Mfr # 96002
Zoro # G2134273
original price:
$8.95
13% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Fastener 8mm
- For Use With Hinge Eye
- Material Zinc Plated steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96002
- Zoro # G2134273
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Bracket 900BA1SB |
Type | Quick Fastener 8mm |
For Use With | Hinge Eye |
Material | Zinc Plated steel |
Description
Bracket 900BA1SB, Quick Fastener 8mm, Material Zinc Plated Steel, For Use With Hinge Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .112-9B (100 Polybag)(FN112) (LAB-B9BP1)
- FALCON Cylindrical Lock, T561JD-SCH D 626 (T561JD-SCH D 626)
- CROWN 1-1/4" Deco Cabinet Knob Oil Rubbed Bronze Finish (CHK8135310B)
- GENESIS Adj Door Holder 3In Grabber, Chr (DH-GRB-02-300)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd (96140)
- BANSBACH EASYLIFT Hinge Eye SW 12, W 8.2, H25 (96457)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- Bansbach Easylift Gas Spring Brackets & Fittings