Shop All Gas Springs & Dampers
Bansbach Easylift
Bowden Wire Release, 750mm, Aluminum
Mfr # BE5.1-008
Zoro # G2716183
original price:
$46.00
10% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 750mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # BE5.1-008
- Zoro # G2716183
- Country of Origin Germany
- Category Gas Springs & Dampers
Details
Item | Bowden Wire Release System |
Type | 750mm |
Material | Aluminum Button |
Description
Bowden Wire Release System, 750mm, Material Aluminum Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR GLADIATOR GAWUXXSHRH S-Hook, 25 lb Weight Capacity, Wall Mounting, Steel (GAWUXXSHRH)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Satin Nickel (DP-R01 15)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Left Hand (F170 ACC 619 BRK LH)
- PEMKO 216DV24 24" Door Shoe with Vinyl Dark Bronze (216DV24)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- SPD Welded Blade End Gas Spring (GSWB426411)
- Bansbach Easylift Gas Springs & Dampers