Shop All Gas Springs & Dampers
Bansbach Easylift
Bowden Wire Release, 500mm, Aluminum
Mfr # BE5.1-007
Zoro # G1828014
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # BE5.1-007
- Zoro # G1828014
- Country of Origin Germany
- Category Gas Springs & Dampers
Details
Item | Bowden Wire Release System |
Type | 500mm |
Material | Aluminum Button |
Description
Bowden Wire Release System, 500mm, Material Aluminum Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-13-52)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull (6YA63)
- SIMPLEX Clutch Assembly, Simplex, EE1000 (20195600001)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L (FHD-A1-2-104)
- SPD Welded Blade End Gas Spring (GSWB426422)
- Bansbach Easylift Gas Springs & Dampers