Shop All Gas Springs & Dampers
Bansbach Easylift
BANSBACH Shock Absorber, Adjustable, Extension Force: 83.3N, Length: 212.5mm, Stroke: 50mm
Mfr # FA-4250YD-C
Zoro # G2198850
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable; Multiple-Orifice
- Force 18.7 lb
- Max. Cycle Rate 10 cycles/min
- Material Metal
- Operating Temp. -5~70¡C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FA-4250YD-C
- Zoro # G2198850
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M42x1.5 |
Extended Length | 212.5 mm |
Rod Dia. | 12 mm |
Cylinder Dia. | 42 mm |
Width | 66mm |
Length | 212.5mm |
Details
Item | Shock Absorber |
Type | Adjustable; Multiple-Orifice |
Force | 18.7 lb |
Max. Cycle Rate | 10 cycles/min |
Material | Metal |
Operating Temp. | -5~70¡C |
Fixed Resistance | No |
Adjustable Resistance | Yes |
Locking | No |
Includes | Cap |
Max. Weight | 860 lb |
Stroke | 50mm |
Application | For high speed |
Product Type | Industrial Shock Absorber |
Weight | 1,940g |
Description
Shock Absorber, Adjustable; Multiple-Orifice, Material Steel, Force 18.7 lb, Max. Cycle Rate 10 per min, Max. Weight 860 lb, Rod Thread Size M42x1.5, Locking No, Rod Dia. 12 mm, Cylinder Dia. 42 mm, Stroke 50 mm, Extended Length 212.5 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- CODEL DOORS 28" x 84" Primed Hardboard Hollow Core Flush Slab Door (2470FHCPHB)
- YALE Deadbolt, HD, Satin Chrome (D112 x 626)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN041-063)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- Bansbach Easylift Gas Springs & Dampers