Shop All Gas Springs & Dampers
Bansbach Easylift
BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm
Mfr # FWM-S2530GBD-C
Zoro # G1969550
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable; Multiple-Varying Orifice
- Max. Cycle Rate 60 cycles/min
- Force 7.4 lb
- Material Metal
- Operating Temp. -5~70¡C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # FWM-S2530GBD-C
- Zoro # G1969550
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M25x1.5 |
Compressed Length | 111mm |
Extended Length | 173 mm |
Cylinder Dia. | 25 mm |
Rod Dia. | 8 mm |
Pin Dia. | 6 mm |
Width | 37mm |
Length | 173mm |
Details
Item | Shock Absorber |
Type | Adjustable; Multiple-Varying Orifice |
Max. Cycle Rate | 60 cycles/min |
Force | 7.4 lb |
Material | Metal |
Operating Temp. | -5~70¡C |
Locking | No |
Max. Weight | 661 lb |
Adjustable Resistance | Yes |
Includes | Dust Seal Specifications |
Fixed Resistance | No |
Stroke | 30mm |
Application | For medium speed, in particular with a pneumatic cylinder |
Product Type | Industrial Shock Absorber |
Weight | 436g |
Description
Shock Absorber, Adjustable; Multiple-Varying Orifice, Material Steel, Force 7.4 lb, Max. Cycle Rate 60 per min, Max. Weight 661 lb, Rod Thread Size M25x1.5, Locking No, Rod Dia. 8 mm, Cylinder Dia. 25 mm, Pin Dia. 6 mm, Stroke 30 mm, Extended Length 173 mm, Compressed Length 111mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Dust Seal Specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- BALDWIN ESTATE Lever Antique Brass Door Levers Antique Brass 5152 (5152.050.RMR)
- STRYBUC Lever Operator RH F White (36-162-3)
- RICHELIEU HARDWARE 8 in. (203 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP228808195)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20 (AN650-016)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-050)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.5 Nm (FDN-63A-L903)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22027A3)
- SPD Welded Blade End Gas Spring (GSWB368567)
- Bansbach Easylift Gas Springs & Dampers