Shop All Gas Springs & Dampers
Bansbach Easylift
BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm
Mfr # FWM-1612XBD-C
Zoro # G1970162
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable; Multiple-Varying Orifice
- Force 3.3 lb
- Max. Cycle Rate 60 cycles/min
- Material Metal
- Operating Temp. -5~70¡C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FWM-1612XBD-C
- Zoro # G1970162
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M16x1.5 |
Extended Length | 117 mm |
Cylinder Dia. | 16 mm |
Rod Dia. | 5 mm |
Length | 117mm |
Width | 21.9mm |
Details
Item | Shock Absorber |
Type | Adjustable; Multiple-Varying Orifice |
Force | 3.3 lb |
Max. Cycle Rate | 60 cycles/min |
Material | Metal |
Operating Temp. | -5~70¡C |
Max. Weight | 22 lb |
Includes | Cap |
Stroke | 12mm |
Locking | No |
Adjustable Resistance | Yes |
Fixed Resistance | No |
Application | For medium speed, in particular with a pneumatic cylinder |
Product Type | Industrial Shock Absorber |
Weight | 117g |
Description
Shock Absorber, Adjustable; Multiple-Varying Orifice, Material Steel, Force 3.3 lb, Max. Cycle Rate 60 per min, Max. Weight 22 lb, Rod Thread Size M16x1.5, Locking No, Rod Dia. 5 mm, Cylinder Dia. 16 mm, Stroke 12 mm, Extended Length 117 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 303 SS, 2-3/5 In (4CRV8)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- FASADE J Trim Brushed Nickel, PK5, PK5 (14529)
- GRAYLINE 8-3/4 In. W. x 9-1/4 In. H. x 16 In. L. Vinyl Coated Wire Deep Storage Basket, White (40604)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-111)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF243-051)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- Bansbach Easylift Gas Springs & Dampers