Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Ball Socket, 13mm, 30mm Length, M8 Thrd
Mfr # 96652
Zoro # G3557836
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 13mm Ball Socket 30mm M8 Thread
- For Use With Gas Springs
- Material Stainless Steel
- Application Gas Spring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96652
- Zoro # G3557836
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Ball Socket |
Type | 13mm Ball Socket 30mm M8 Thread |
For Use With | Gas Springs |
Material | Stainless Steel |
Application | Gas Spring Connector |
Description
Ball Socket, 13mm Ball Socket 30mm M8 Thread, Material Stainless Steel, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SFIC Push Button Entry, RightHand (R8146B-26D-41)
- STRYBUC Patio Door Roller Assembly (9-248)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Beveled Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS03)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1392S)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- BANSBACH EASYLIFT 8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16 (96114)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 15mm M5 Thrd (96108)
- BANSBACH EASYLIFT 10mm Ball Socket 19mm M8 Connector (96852)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- Bansbach Easylift Gas Spring Brackets & Fittings