Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16
Mfr # 96114
Zoro # G3520684
original price:
$3.49
5% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8.2mm Hole Length 16mm, M5 Thread
- For Use With Gas Springs
- Eyelet Thickness 3 mm
- Material Zinc Plated steel
- Eyelet Diameter 8.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96114
- Zoro # G3520684
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 8.2 mm |
Details
Item | Hinge Eye |
Type | 8.2mm Hole Length 16mm, M5 Thread |
For Use With | Gas Springs |
Eyelet Thickness | 3 mm |
Material | Zinc Plated steel |
Application | Gas Spring Connector |
Description
Hinge Eye, 8.2mm Hole Length 16mm, M5 Thread, Material Zinc Plated Steel, Eyelet Diameter 8.2 mm, Eyelet Thickness 3 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle Lift Garage Cd2 (GD52130)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- DON-JO Don-Jo: Offset Door Round Pull 10" CTC Satin Aluminum (DNJ-1157-628)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LJ)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd (96086)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- BANSBACH EASYLIFT Bracket 900BA20SR, E-Clip 4mm (96030)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96023)
- BANSBACH EASYLIFT Bracket 900BA2SB, Quick Fastner 8mm (96003)
- Bansbach Easylift Gas Spring Brackets & Fittings