Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
10mm Ball Socket 18.5mm M8 Thread Connct
Mfr # 96075
Zoro # G3342062
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10mm Ball Socket 18.5mm M8 Thread
- For Use With Gas Springs
- Eyelet Diameter 10 mm
- Material Plastic
- Application Gas Spring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96075
- Zoro # G3342062
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 10 mm |
Details
Item | Ball Socket |
Type | 10mm Ball Socket 18.5mm M8 Thread |
For Use With | Gas Springs |
Material | Plastic |
Application | Gas Spring Connector |
Description
Ball Socket, 10mm Ball Socket 18.5mm M8 Thread, Material Plastic, Eyelet Diameter 10 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83638)
- DELTANA Dome Stop Low Profile Black (DSLP316U19)
- NATIONAL HARDWARE 4 in. H X 0.75 in. W X 0.07 in. D Zinc-Plated Steel Flat Corner Brace (N266-569)
- ZORO SELECT O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2 (U38883.006.0475)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, M8 Thread (96102)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- BANSBACH EASYLIFT Bracket 900BA14SR, E-Clip 6mm (96032)
- BANSBACH EASYLIFT Bracket 900BA5SB, Quick Fastner 8mm (96050)
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- BANSBACH EASYLIFT C Bracket, Pin, Zinc Plated Steel (96006)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- Bansbach Easylift Gas Spring Brackets & Fittings