Shop All Ceiling Fans
Bansa Rose
27.2in Integrated LED Indoor Black Flower-Shaped Lighting Fan, 6 Speed, 3 Color Temps
Mfr # IR-7501B
Zoro # G012489067
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansa Rose
- MFR # IR-7501B
- Zoro # G012489067
- UPC # 334182713343
- Country of Origin China
- Category Ceiling Fans
Description
This fan light is in the shape of a beautiful flower. It is very eye-catching and can decorate your room well. Not only that, it is also powerful. Can illuminate a specific area, while cooling and improving air circulation. It is made of high-quality materials, meeting your daily needs and serving your modern home for a long-time. A creative and modern flower-shaped ceiling fan lamp made of metal can better match the modern design style and create a comfortable atmosphere for your home. The matching design of the fan brings you cool natural wind in the hot summer. It has three colors of lights, which can be switched at will to add more interest to your room. The remote control switch allows you to control freely on the sofa or bed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C430)
- YELLOW JACKET Vacuum Gauge (69080)
- XPOWER 2000 CFM, 8.5 Amps, 2 Speed HEPA Air Filtration System (AP-2000)
- CARRIER Control Board (HK42FZ036)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor Ceiling Fan with Light and Remote 5-Blade (FF-J5203AC)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor/Outdoor Ceiling Fan with Light 4-Blade (FF-J5202AC)
- MODERN FORMS FANS Size Matters Indoor or Outdoor Smart Ceiling Fan in Matte Black (FR-W2403-84-MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8352RB)
- HONEYWELL CEILING FANS Royal Palm, 52 in. Ceiling Fan with Light, Bronze (50503-40)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Satin Nickel (51585-40)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- Bansa Rose Ceiling Fans & Accessories